Chandelier, 3-Light, 100 Watt, Olde Bronze

Item #: 0581238

Cat #: 43503OZ

UPC: 783927438506

Call for price
Company wide:
0 in stock
Documents & Guides
Keiran Chandelier, 3-Light, 100 Watt, Medium Base, Olde Bronze Finish, Satin Etched White Glass

Overview

Keiran Chandelier, 3-Light, 100 Watt, Medium Base, Olde Bronze Finish, Satin Etched White Glass
Also known as: 783927438506, 43503OZ, KIC43503OZ

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Olde Bronze
Volts AC: 120
Type: Chandelier
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Olde Bronze
Type: Chandelier
Wattage: 100
Volts AC: 120
Light Technology: Incandescent