Meter Main, 200A, Breaker, 8 Circuits, 4 Spaces, 4 Jaw, OH/UG, Feed Through Lugs, Type BR

Item #: 0581174

Cat #: MBER48B200BTS

UPC: 782116077373

$ 458.04 EA
Company wide:
2 in stock
Documents & Guides
Eaton Meter Breaker EUSERC Type BR , CSR2200 main breaker, 200A,8 circuits,120/240V, Ring,4 spaces,10 kAIC,Surface mounting,Box size A, Aluminum bus, Overhead/underground feed, Four-jaws, 1 socket, #5-250 kcmil line, #5-250 kcmil ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton Meter Breaker EUSERC Type BR , CSR2200 main breaker, 200A,8 circuits,120/240V, Ring,4 spaces,10 kAIC,Surface mounting,Box size A, Aluminum bus, Overhead/underground feed, Four-jaws, 1 socket, #5-250 kcmil line, #5-250 kcmil ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.

Also known as: 782116077373, MBER48B200BTS, CUTMBER48B200BTS, mobile, Ranch Panel

Specifications

Amps: 200
Length: 29 in
Height: 7 in
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Width: 15 in
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200
Height: 7 in
Mounting: Surface
Volts AC: 120/240
Width: 15 in
IP/NEMA Rating: NEMA 3R
Length: 29 in
Circuits: 8
Phase: 1
Jaws: 4
Sockets: 1
Interrupt Rating AC: 10 kA