Type Fdpw Fusible Panelboard Switch

Item #: 0581153

Cat #: FDPW366J

UPC: 786679783931

$ 10751.48 EA
Company wide:
0 in stock
Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 600 Amp, Branch, 600 Vac, J Fuse Type

Overview

Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 600 Amp, Branch, 600 Vac, J Fuse Type
Also known as: 786679783931, FDPW366J, CUTFDPW366J

Specifications

Poles: 3
Length: 25 ft
Horsepower: 400, 500, 200
Amps: 600
Interrupt Rating DC: 200
Poles: 3
Horsepower: 400, 500, 200
Interrupt Rating DC: 200
Length: 25 ft
Amps: 600