Operating handle, 200 A, NEMA 3R

Item #: 0581124

Cat #: 70-7820-7

UPC: 782113407821

$ 83.47 EA
Company wide:
0 in stock
Documents & Guides
Eaton safety switch operating handle,Operating handle,200A,NEMA 3R,Operating handle,DG224NRK, DG324NRK, DG324URK

Overview

Eaton safety switch operating handle,Operating handle,200A,NEMA 3R,Operating handle,DG224NRK, DG324NRK, DG324URK

ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts

Also known as: 782113407821, 70-7820-7, CUT7078207

Specifications

Amps: 200
Type: Operating Handle
Mounting: Device
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Device
IP/NEMA Rating: NEMA 3R
Type: Operating Handle
Volts AC: 240