Pendant 1Lt

Item #: 0581029

Cat #: 42881NI

UPC: 783927350488

Call for price
Company wide:
0 in stock
Documents & Guides
This tasteful 1 light pendant from the Nicholson(TM) collection will make a refined statement in your home. Featuring an elegant, Brushed Nickel finish and Satin Etched Glass detailing, this design will complement a range of spaces.

Overview

This tasteful 1 light pendant from the Nicholson(TM) collection will make a refined statement in your home. Featuring an elegant, Brushed Nickel finish and Satin Etched Glass detailing, this design will complement a range of spaces.
Also known as: 783927350488, 42881NI, KIC42881NI

Specifications

Type: 1-Light, Pendant
Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 150
Diameter: 16 in
Type: 1-Light, Pendant
Color: Brushed Nickel
Diameter: 16 in
Base: Medium Screw (E26)
Wattage: 150