63Amp, 700VDC, Semicndr W/O Indicator

Item #: 0581003

Cat #: LA70QS63-22F

UPC: 079458152609

Company wide:
0 in stock
Documents & Guides
63Amp, 700VDC, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down

Overview

63Amp, 700VDC, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down
Also known as: 079458152609, LA70QS63-22F, LFULA70QS6322F

Specifications

Type: Semiconductor, Fuse
Amps: 63
Speed: Very Fast Acting
Interrupt Rating DC: 100 kA
Volts DC: 700
Type: Semiconductor, Fuse
Speed: Very Fast Acting
Volts DC: 700
Amps: 63
Interrupt Rating DC: 100 kA