2" PVC Sweep

Item #: 0580996
Cat #: 2P45X24WBE
UPC: 088700015432
$ 38.79 EA
Company wide:
17 in stock
Documents & Guides
2" Diameter, 45° Sweep, 24" Radius, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray. Includes: Bell End.

Overview

2" Diameter, 45° Sweep, 24" Radius, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray. Includes: Bell End.
Also known as: 088700015432, 2P45X24WBE

Specifications

Color: Gray
Material: PVC
Diameter: 2 in
Angle: 45°
Color: Gray
Diameter: 2 in
Material: PVC
Angle: 45°

Customer Reviews

No reviews for this product
(0)