230V,50/60Hz,16/14W,0.14/0.11A

Item #: 0580994

Cat #: TFP42SS

UPC: 783510112257

$ 449.97 EA
Company wide:
0 in stock
TFP Side-Mount Filter Fans, 230v 50/60Hz, SS Type 304

Overview

TFP Side-Mount Filter Fans, 230v 50/60Hz, SS Type 304

TFP Side-Mount Fans provide reliable cooling for enclosures with limited space requiring simple filtered airflow for basic cooling. Engineered for 50,000 hours of continuous operation without lubrication or service.

Also known as: 783510112257, TFP42SS, HOFTFP42SS

Features & Benefits

  • Cooling Fan Package includes fan, air filter, composite air plenum, finger guard and grille
  • Exhaust Package includes air filter, filter retainer with integral finger guard and grille
  • EMC Upgrade Kit includes a grille standoff collar and a special EMC shielding grille
  • Reliable cooling for enclosures with limited space requiring simple filtered airflow for basic cooling
  • 24 VDC, 115 VAC and 230 VAC options available
  • Washable foam (Type 1) or disposable (Type 12) filter in fan
  • Dynamically-balanced fan impellers molded from polycarbonate material
  • 4-inch fan is thermally protected and uses permanently-lubricated ball bearings
  • 6- and 10-inch fans have ball bearing construction and split-capacitor motors that are thermally protected to avoid premature failure
  • Fans have lead wires for power connection with ends stripped 1/2 in. (12 mm)

Specifications

Depth: 3 in
Width: 7.370 in
Finish: Brushed
Material: Stainless Steel 304
Height: 2.160 in
Depth: 3 in
Finish: Brushed
Height: 2.160 in
Width: 7.370 in
Material: Stainless Steel 304