Computer Workstation Enclosure, NEMA 12, Steel
Item #: 0580942
Cat #: PGLD1466CWS
UPC: 783510101787
$ 5391.49 EA
Company wide:
0
in stock
Documents & Guides
Computer Workstation Enclosure, NEMA 12, 60 Inch x 24 Inch x 21 Inch, Steel/Gray Powder Coat
Overview
Computer Workstation Enclosure, NEMA 12, 60 Inch x 24 Inch x 21 Inch, Steel/Gray Powder Coat
The ProLine Gold Series Computer Workstation is a full-featured, off-the-shelf solution for protecting computer systems. Made with sturdy unibody construction, the enclosure accommodates a complete range of accessories.
Also known as: 783510101787, PGLD1466CWS, HOFPGLD1466CWS
Features & Benefits
- Solid lower front and full rear doors with key locking swing door handles
- Internal rails facilitate mounting of ProLine internal components
- Options include solid upper front door and solid front and rear covers with screw fasteners
- Full rear opening provides maximum mounting space and easy access to interior components
- Optional partial subpanel
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket on all doors and covers
- Smoke gray 0.25-in.-thick polycarbonate window on upper front door
- Quarter-turn latches on upper front door for 1400-mm high cabinets
- ProLine latching system and key locking swing door handles on upper front door for 1600- and 1800-mm high cabinets
Specifications
| Depth: | 21 in |
| Height: | 60 in |
| Width: | 24 in |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Material: | Steel |
| Depth: | 21 in |
| Width: | 24 in |
| Material: | Steel |
| Height: | 60 in |
| IP/NEMA Rating: | IP55, NEMA 12 |