3/4" Strain Relief Connector, Nylon, 0.551-0.709"

Item #: 0580914

Cat #: NSR34L

UPC: 781002360285

$ 8.50 EA
Company wide:
72 in stock
Documents & Guides
3/4 Inch Strain Relief Connector, Portable, NPT, Cord Range: 0.551 Inch - 0.709 Inch, Material: Nylon.

Overview

3/4 Inch Strain Relief Connector, Portable, NPT, Cord Range: 0.551 Inch - 0.709 Inch, Material: Nylon.

Nylon Strain Relief Connectors are used to grip portable cord to relieve strain and prevent wires from being pulled out of connecting screws.

Also known as: 781002360285, NSR34L, DOTNSR34L

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter Range: 0.551 - 0.709 in
Diameter: 3/4 in
Diameter Range: 0.551 - 0.709 in
Material: Nylon