
4" Square, Red Alarm Box, Welded, Depth: 2-1/8", Metallic
Item #: 0580901
Cat #: 911-4
UPC: 050169091142
$ 45.70 EA
Company wide:
148
in stock
Documents & Guides
FM Bracket, 4" Square, Red Alarm Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (8) 1/2" & (4) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 30.3". UL Listed for Use in 2 Hour Fire Rated Wa
Overview
FM Bracket, 4" Square, Red Alarm Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (8) 1/2" & (4) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 30.3". UL Listed for Use in 2 Hour Fire Rated Wa
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.
Also known as: 050169091142, 911-4, RAC9114, emtred
Features & Benefits
- FM style bracket
- Combination screw heads allow quick installation
- Welded construction
- Nine 1/2 in. knockouts and Five TKO knockouts
- UL Listed
- 30.3 cu. in. capacity
- Acceptable in 2-hour fire rated walls
Specifications
| Color: | Red |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Color: | Red |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |