
4" Square Red Alarm Box, 1/2" & 3/4" KOs, Welded, Metallic
Item #: 0580899
Cat #: 911-1
UPC: 050169091111
$ 52.69 EA
Company wide:
63
in stock
Documents & Guides
FM Bracket, 4" Square, Red Alarm Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts(10) 1/2" & 3/4" (concentric). Bottom Knockouts: (4) 1/2" & 3/4" (concentric). End Knockouts: (8) KOs. Cubic Inches: 40.5". UL Listed for Use in 2 Hour Fire Rated Walls.
Overview
FM Bracket, 4" Square, Red Alarm Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts(10) 1/2" & 3/4" (concentric). Bottom Knockouts: (4) 1/2" & 3/4" (concentric). End Knockouts: (8) KOs. Cubic Inches: 40.5". UL Listed for Use in 2 Hour Fire Rated Walls.
Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices.
Also known as: 050169091111, 911-1, RAC9111
Features & Benefits
- Welded steel construction with "FM" bracket that mounts on flat side of stud
- 3-3/4 in. square x 3-1.2 in. deep
- 3-3/4 in. opening in wall allows for margin of error when using a 4 in. square cover
- Accepts 4 in. square covers and mud rings
- Painted red for dedicated life safety alarm systems
- Large capacity design accommodates oversized devices
- Supplied with fourteen 1/2-3/4 in. Concentric KO's and one 1/2 in. KO
- 40.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Color: | Red |
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 40.500 in³ |
| Color: | Red |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 3 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Cubic Inches: | 40.500 in³ |