52" Patio Fan, White, Non-Reversible *** Discontinued ***

Item #: 0580780
Cat #: 401WH
UPC: 783927433051
Call for price
Company wide:
0 in stock
Documents & Guides
52 Inch Patio Fan, White, Non-Reversible, Exterior, CSA UL Listed Damp *** Discontinued ***

Overview

52 Inch Patio Fan, White, Non-Reversible, Exterior, CSA UL Listed Damp *** Discontinued ***
Also known as: 783927433051, 401WH, KIC401WH

Specifications

Length: 52 in
Color: White
Material: Steel
Length: 52 in
Material: Steel
Color: White

Customer Reviews

No reviews for this product
(0)