ELE DIMMING BALLAST (2) F54T5/HO 277V

Item #: 0580758

Cat #: VEZ2S5435M

UPC: 781087109625

Company wide:
0 in stock
Documents & Guides
Signify Lighting, Ballast, Mark 10 POWERLINE, eFluo Dim, Min Start Temp 50C, Average Life 43800HRS, Volts 277V, Dimmable, Number of Lamps 2, Ballasts Factor 1PCT, Input Frequency 50/60HZ, Programmed Start Yes, , Certifications are UL, ISO, FCC

Overview

Signify Lighting, Ballast, Mark 10 POWERLINE, eFluo Dim, Min Start Temp 50C, Average Life 43800HRS, Volts 277V, Dimmable, Number of Lamps 2, Ballasts Factor 1PCT, Input Frequency 50/60HZ, Programmed Start Yes, , Certifications are UL, ISO, FCC
Also known as: 781087109625, VEZ2S5435M, ADVVEZ2S5435M ***

Specifications

Wattage: 54
Type: Electronic
Wattage: 54
Type: Electronic