
60A,CON,3P4W,CBR,480VAC
Item #: 0580747
Cat #: F26432
UPC:
Company wide:
0
in stock
Documents & Guides
Connector - Rating 60A, 3 Pole 4 Wire, 480V
Overview
Connector - Rating 60A, 3 Pole 4 Wire, 480V
Also known as: F26432, RUSF26432
Specifications
No Specifications Available