Timing Relay, On-Delay, 8-Pin, DPDT, 100-240VAC Coil

Item #: 0580744

Cat #: TRNP240AC

UPC: 782116149858

$ 481.69 EA
Company wide:
0 in stock
Documents & Guides
8-Pin, Timing Relay, TR Series, Pin/Octal Style Terminals, Power Triggered, 100-240V Coil, 50/60 Hz, 10A, 240 Vac/30 Vdc Max. Allowable Load, 2 Form C, DPDT (Delayed Output) Contact Configuration

Overview

8-Pin, Timing Relay, TR Series, Pin/Octal Style Terminals, Power Triggered, 100-240V Coil, 50/60 Hz, 10A, 240 Vac/30 Vdc Max. Allowable Load, 2 Form C, DPDT (Delayed Output) Contact Configuration
Also known as: 782116149858, TRNP240AC, CUTTRNP240AC, BATWING

Specifications

Poles: 2
Amps: 10
Type: Timing Relay, 10 Function
Mounting: Socket
Volts DC: 30
Volts AC: 240
Base: 8-Pin
Range: 0.100 sec - 9999 hr
Volts AC Control Range: 100 - 240
Poles: 2
Type: Timing Relay, 10 Function
Volts DC: 30
Base: 8-Pin
Volts AC Control Range: 100 - 240
Amps: 10
Mounting: Socket
Volts AC: 240
Range: 0.100 sec - 9999 hr