Narrow, 77in Gray W/12

Item #: 0580742

Cat #: 7712ULBD20R-TL

UPC: 786776052664

$ 290.09 EA
Company wide:
0 in stock

Overview

Wiremold 7712uldb20-tl 77" 12out 20a 15ft. Crd W/ Locking Plug
Also known as: 786776052664, 7712ULBD20R-TL, WMD7712ULBD20RTL

Specifications

Material: Aluminum
Material: Aluminum