QCHW 2 Pole 15 Amp Breaker

Item #: 0580740

Cat #: QCHW2015

UPC: 786679153406

$ 411.31 EA
Company wide:
0 in stock
Documents & Guides
Eaton Quicklag Type QCHW Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,15 A,22 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCHW,Fixed

Overview

Eaton Quicklag Type QCHW Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,15 A,22 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCHW,Fixed

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 786679153406, QCHW2015, CUTQCHW2015

Specifications

Poles: 2
Amps: 15
Poles: 2
Amps: 15