On-Delay Timer

Item #: 0580599

Cat #: T10400

UPC: 07945899910

$ 223.29 EA
Company wide:
8 in stock
Documents & Guides
On-Delay Timer, Solid State, 480V AC MotorSaver® Series Surface Mount, Adjustable Restart Delay: 6 Seconds - 10 minutes, Micocontroller Based

Overview

On-Delay Timer, Solid State, 480V AC MotorSaver® Series Surface Mount, Adjustable Restart Delay: 6 Seconds - 10 minutes, Micocontroller Based

The T-10-(xxx) on-delay timer is a solid-state electronic device that provides accurate and reliable timing for control circuits up to 460VAC. The T-10 features a user-selectable time delay from 6 seconds to 10 minutes (0.5 to 12 seconds on the T10S-400 model) and SPDT output contacts. When power is applied to the T-10, it immediately begins its timing cycle. During this time, the indicator LED alternates between red and green and the output contacts remain inactive. When the timing cycle is complete, the indicator LED turns solid green and the output contacts are activated. The output contacts will remain activated until power is removed from the T-10. The SPDT contact ratings are 480V @ 240VAC on the 115V and 230V models and 470VA @ 600VAC on the 460V model.

Also known as: 07945899910, T10400, LFUT10400

Specifications

Mounting: Panel
Volts AC: 480
Type: Timer
Mounting: Panel
Type: Timer
Volts AC: 480

Customer Reviews

No reviews for this product
(0)