Freedom Accessory

Item #: 0580594

Cat #: C320PRP2

UPC: 782116124602

$ 344.22 EA
Company wide:
19 in stock
Documents & Guides
2-Pole, 600V, Power Pole for C30 Modular Style Lighting Contactor. Used in the Enclosed Units as extra poles. Can be used as N.O. or N.C.

Overview

2-Pole, 600V, Power Pole for C30 Modular Style Lighting Contactor. Used in the Enclosed Units as extra poles. Can be used as N.O. or N.C.

The C30CNM contactor accepts up to a maximum six single- or two-pole (or combinations) power poles. These can be used to form up to: 12 NO poles maximum when six two-poles are used in NO positions (1–6) or 8 NC poles maximum with four two-poles in the NC position (1–4) and 4 NO poles with two two-poles in the 2 NO positions (5–6)

Also known as: 782116124602, C320PRP2, CUTC320PRP2

Specifications

Family / Style: Freedom
Poles: 2
Mounting: Side
Type: Contactor, Power Pole, Lighting
Family / Style: Freedom
Mounting: Side
Poles: 2
Type: Contactor, Power Pole, Lighting