NEMA Electrically Held Lighting Contactor

Item #: 0580593

Cat #: C30CNE20H0

UPC: 782116124589

$ 1055.12 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 2-Pole (N.O.), NEMA Electrically Held Lighting Contactor, 600V Rated, 265/277 VAC 50/60 Hz Coil. Unit can support a maximum of 12 poles with the addition of Power Poles (The Power Poles are Field Convertible to N.C.)

Overview

30 Amp, 2-Pole (N.O.), NEMA Electrically Held Lighting Contactor, 600V Rated, 265/277 VAC 50/60 Hz Coil. Unit can support a maximum of 12 poles with the addition of Power Poles (The Power Poles are Field Convertible to N.C.)

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 782116124589, C30CNE20H0, CUTC30CNE20H0

Specifications

Volts AC Control: 277
Poles: 2
Type: Lighting Contactor, Open, 2NO
Amps: 30
Volts AC Control: 277
Type: Lighting Contactor, Open, 2NO
Poles: 2
Amps: 30