LED Strip Fixture

Item #: 0580529

Cat #: TZL1NL966000LM3

UPC:

Company wide:
0 in stock
Documents & Guides
LIT TZL1N L96 6000LM FST MVOLT 35K 80CRI WH

Overview

LIT TZL1N L96 6000LM FST MVOLT 35K 80CRI WH

The ZL1N LED strip light delivers the look of a traditional low-profile fluorescent strip, but offers features and efficacy beyond conventional technology. Highly efficacious, the ZL1N maximizes savings yet does so without compromising light levels. The ZL1N is available in lengths of 2’, 4’ and 8’, allowing you to match existing fluorescent fixtures or keep the same aesthetic throughout your site.

Also known as: TZL1NL966000LM3, LITTZL1NL966000LM3

Specifications

Wattage: 48
Length: 8 ft
Color: White
Lumens: 6000
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 48
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Length: 8 ft
Lumens: 6000
Light Technology: LED
Volts AC Range: 120 - 277