125V AC/DC ORANGE LED CONTINUOUS ONLY

Item #: 0580527

Cat #: E26S139

UPC: 782114266472

Company wide:
0 in stock
Documents & Guides
E26, Stacklight Renewal Part, LED Stacklight Modules, Standard, 120 Vac/dc, Amber cylindrical LED

Overview

E26, Stacklight Renewal Part, LED Stacklight Modules, Standard, 120 Vac/dc, Amber cylindrical LED

Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions

Also known as: 782114266472, E26S139, CUTE26S139

Specifications

Color: Amber
Volts DC: 120
Volts AC: 120
Light Technology: LED
Color: Amber
Volts AC: 120
Volts DC: 120
Light Technology: LED