Stacklight Renewal Part

Item #: 0580526

Cat #: E26S142

UPC: 782114266496

Company wide:
0 in stock
Documents & Guides
Led, Green, Cylindrical, Steady Only, 120 Vac/vdc, Used With LED Stacklight Light Modules

Overview

Led, Green, Cylindrical, Steady Only, 120 Vac/vdc, Used With LED Stacklight Light Modules
Also known as: 782114266496, E26S142, CUTE26S142

Specifications

Volts DC: 120
Color: Green
Volts AC: 120
Light Technology: LED
Volts DC: 120
Volts AC: 120
Color: Green
Light Technology: LED