Stacklight Renewal Part

Item #: 0580525

Cat #: E26S138

UPC: 782114266465

Company wide:
0 in stock
Documents & Guides
Led, Red, Cylindrical, Steady Only, 120 Vac/vdc, Used With LED Stacklight Lightmodules

Overview

Led, Red, Cylindrical, Steady Only, 120 Vac/vdc, Used With LED Stacklight Lightmodules
Also known as: 782114266465, E26S138, CUTE26S138

Specifications

Volts DC: 120
Color: Red
Volts AC: 120
Light Technology: LED
Volts DC: 120
Volts AC: 120
Color: Red
Light Technology: LED