C-h S27n11s01a 1 Kva Ep Transformer

Item #: 0580507

Cat #: S27N11S01A

UPC: 782114169759

$ 799.12 EA
Company wide:
0 in stock
Documents & Guides
1 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,277v, 120/240v, 115 Degree C, Aluminum Windings

Overview

1 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,277v, 120/240v, 115 Degree C, Aluminum Windings
Also known as: 782114169759, S27N11S01A, CUTS27N11S01A

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 1kVA
Primary Voltage: 277
Phase: 1
Volt Amps: 1kVA
Type: Dry Type Transformer
Primary Voltage: 277