PHOTO SENSOR,REFLEX,DC,NPN/PNP,MICRO,TD

Item #: 0580463

Cat #: 1450E-8547

UPC: 782116111060

$ 488.47 EA
Company wide:
0 in stock
Documents & Guides
Eaton Enhanced 50 Series Photoelectric Sensor, dist. 30 Ft., 250 mA max DC, NPN and PNP Open Collector, 250 mA at 40 Vdc, 4 Pin M12 Connector, 10-40 Vdc input, Reverse polarity, short circuit and overload, Polarized Retroreflective

Overview

Eaton Enhanced 50 Series Photoelectric Sensor, dist. 30 Ft., 250 mA max DC, NPN and PNP Open Collector, 250 mA at 40 Vdc, 4 Pin M12 Connector, 10-40 Vdc input, Reverse polarity, short circuit and overload, Polarized Retroreflective

Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration. Three output types, four time-delay functions, six sensing modes and four connection styles allow you to tailor the sensor to meet your exact needs

Also known as: 782116111060, 1450E-8547, CUT1450E8547

Specifications

IP/NEMA Rating: IP69K, IP67
IP/NEMA Rating: IP69K, IP67