
PROX, INDUCTIVE, 18MM, 5MM RANGE, DC, 4 PIN EURO QD
Item #: 0580405
Cat #: S30SP6RQ
UPC: 662488333782
Company wide:
0
in stock
Documents & Guides
PROX, INDUCTIVE, 18MM, 5MM RANGE, DC, 4 PIN EURO QD
Overview
PROX, INDUCTIVE, 18MM, 5MM RANGE, DC, 4 PIN EURO QD
Also known as: 662488333782, S30SP6RQ, BANS30SP6RQ
Specifications
| Mounting: | Screw |
| Color: | Black |
| Amps: | 30 |
| Type: | Barrier, Double Row |
| Mounting: | Screw |
| Amps: | 30 |
| Color: | Black |
| Type: | Barrier, Double Row |