22 AWG to 10 AWG Crimp Connector

Item #: 0580399

Cat #: C12-N

UPC: 662381362629

$ 0.83 EA
Company wide:
4,846 in stock
Documents & Guides
Crimp Connector, Copper, Nylon-Insulated, 300V, Conductor Range: 22 - 10 AWG. Package of 50.

Overview

Crimp Connector, Copper, Nylon-Insulated, 300V, Conductor Range: 22 - 10 AWG. Package of 50.

Easy-Twist wire connectors are the professional choice for forming quick, secure connections between wires in the field. The internal crimp sleeve design forms a secure join and the compact design of the connector fits into a junction box or other tight space.

Also known as: 662381362629, C12-N, NSIC12N, crimp cap, bell cap, bells, beans, closed end terminal, popcorn, crimp connector

Specifications

Material: Copper, Nylon
Allowable Gauge Range: 22 - 10
Material: Copper, Nylon
Allowable Gauge Range: 22 - 10