22 AWG to 14 AWG Crimp Connector

Item #: 0580398

Cat #: C16-N

UPC: 662381350640

$ 0.50 EA
Company wide:
13,196 in stock
Documents & Guides
Crimp Connector, Copper, Nylon-Insulated, 300V, Conductor Range: 22 - 14 AWG, Package of 100

Overview

Crimp Connector, Copper, Nylon-Insulated, 300V, Conductor Range: 22 - 14 AWG, Package of 100

Easy-Twist wire connectors are the professional choice for forming quick, secure connections between wires in the field. The internal crimp sleeve design forms a secure join and the compact design of the connector fits into a junction box or other tight space.

Also known as: 662381350640, C16-N, NSIC16N, Space Capsule , closed end terminal, popcorn, bell caps, bean, dolphin, spaceship, Dead End Cap, Crimp nuts, snow caps

Specifications

Material: Copper, Nylon
Allowable Gauge Range: 20 - 16
Material: Copper, Nylon
Allowable Gauge Range: 20 - 16