2 Light Convertible Inverted Pendant Brushed Nickel, 100 Watt, 120V

Item #: 0580345

Cat #: 3694NI

UPC: 783927314527

$ 204.99 EA
Company wide:
0 in stock
Documents & Guides
2 Light Convertible Inverted Pendant Brushed Nickel, Satin Etched Glass, 100 Watt, 120 Volt

Overview

2 Light Convertible Inverted Pendant Brushed Nickel, Satin Etched Glass, 100 Watt, 120 Volt

This 2 light semi flush inverted pendant from the Armida™ collection is filled with contemporary touches, clean lines and simple structures.

Also known as: 783927314527, 3694NI, KIC3694NI

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 100
Color: Brushed Nickel