15 Amp Easy Wire Angle Plug, 125 Volt, 1-15P, Black

Item #: 0580259

Cat #: 101AN

UPC: 078477134511

$ 3.12 EA
Company wide:
1 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 1-15P, 2P, 2W; Plug, Straight Blade, Residential Grade, Non-Polarized, Non-Grounding, Angle - Black.

Overview

15 Amp, 125 Volt, NEMA 1-15P, 2P, 2W; Plug, Straight Blade, Residential Grade, Non-Polarized, Non-Grounding, Angle - Black.

15 Amp, 125 Volt 2-Pole 2-Wire, Non-Polarized Angle Plug, Black

Also known as: 078477134511, 101AN, LEV101AN

Specifications

Color: Brown, Black
Volts AC: 120
Type: Angle Plug, Non-Polarized, Residential Grade, Non-Grounding
Amps: 15
NEMA Configuration: 1-15P
Color: Brown, Black
Type: Angle Plug, Non-Polarized, Residential Grade, Non-Grounding
NEMA Configuration: 1-15P
Volts AC: 120
Amps: 15