Breaker, Molded Case, 2-Pole, 30A

Item #: 0580134

Cat #: FD2225

UPC: 786679015254

$ 3033.59 EA
Company wide:
0 in stock
Breaker, Molded Case, F-Frame, Type FD, Cable In/Cable Out, 2-pole, 225 Amp, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip.

Overview

Breaker, Molded Case, F-Frame, Type FD, Cable In/Cable Out, 2-pole, 225 Amp, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip.
Also known as: 786679015254, FD2225, CUTFD2225

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 600
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 600