14/2 AWG, CMR/CL3R, Non-Plenum, Unshielded, Multi-Conductor Cable

Item #: 0579991

Cat #: R60012-1B

UPC: 032886882166

$ 0.68 FT
Company wide:
34,000 in stock
Documents & Guides
Electronic Wire, 14 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.206", Color: Gray, Pull-Pack Length: 1000 ft.

Overview

Electronic Wire, 14 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.206", Color: Gray, Pull-Pack Length: 1000 ft.

Multi-conductor cables are a unique variation of stranded wire, with each cable hosting at least two (and often many more) distinct conductors inside of a common jacket.

Also known as: 032886882166, R60012-1B, 142CL3RNGASTRPBX1K

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Gauge: 14 AWG
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Length: 1000 ft
Color: Gray
Jacket: Riser
Conductors: 2
Material: Copper
Gauge: 14 AWG
Shielding: Unshielded