3.000 In X 2.000 In (76.20 Mm X 50.80 Mm)

Item #: 0579953

Cat #: THT-19-486-1

UPC: 662820207870

$ 398.99 EA
Company wide:
0 in stock
Documents & Guides
Bradybondz™ Printable, Ultra Aggressive Metallized Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Bradybondz™ Printable, Ultra Aggressive Metallized Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Ultra Aggressive Metallized Polyester (B-486) is ideal for rating/serial plates that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

Also known as: 662820207870, THT-19-486-1, BRATHT194861

Specifications

Color: Light Gray
Material: Polyester
Type: Label
Color: Light Gray
Type: Label
Material: Polyester