
4" Square, Red Alarm Box, Welded, Depth: 1-1/2", Metallic
Item #: 0579942
Cat #: 911-9
UPC: 050169091197
$ 35.28 EA
Company wide:
296
in stock
Documents & Guides
4" Square, Red Alarm Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO (eccentric) . Cubic Inches: 21.0". UL Listed for Use in 2 Hour Fire Rated Walls.
Overview
4" Square, Red Alarm Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO (eccentric) . Cubic Inches: 21.0". UL Listed for Use in 2 Hour Fire Rated Walls.
Designed to enclose electrical wiring, lighting fixtures, switches or receptacles. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Painted red for life safety alarm circuits.
Also known as: 050169091197, 911-9, RAC9119, emtred, 11b
Features & Benefits
- TKO knockout design provides installation flexibilty
- Combination screw heads allow quick installation
- Welded construction
- Ten 1/2 in. knockouts and six TKO knockouts
- UL Listed
- 21.0 cu. in. capacity
- Raised ground
- Acceptable in 2-hour fire rated walls
- N/A
Specifications
| Color: | Red |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Color: | Red |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |