LED Electronic Driver, 60W/12V LP 60 HV

Item #: 0579903

Cat #: LED120A0012V50FM

UPC: 781087026151

$ 106.83 EA
Company wide:
0 in stock
Documents & Guides
LED Electronic Driver, 60W/12V LP 60HV ROHS

Overview

LED Electronic Driver, 60W/12V LP 60HV ROHS
Also known as: 781087026151, LED120A0012V50FM, ADVLED120A0012V50F

Specifications

Wattage: 60
Light Technology: LED
Wattage: 60
Light Technology: LED