Wall Bracket Fixture, 4', 2-Lamp, T8, 120/277V, 32W

Item #: 0579845
Cat #: WP232MVOLTGEB10IS
UPC: 784231176207
Call for price
Company wide:
0 in stock
Documents & Guides
Wall Bracket Fixture, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Electronic Instant Start

Overview

Wall Bracket Fixture, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Electronic Instant Start
Also known as: 784231176207, WP232MVOLTGEB10IS, LITWP232MVOLTGEB10

Specifications

Type: 2-Lamp
Wattage: 32
Length: 4 ft, 48 in
Volts AC Range: 208, 240, 120
Light Technology: Fluorescent
Type: 2-Lamp
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)