1
more

Breaker, 20A, 120/240VAC, 250VDC, 2P, Molded Case, 10kAIC
Item #: 0579758
Cat #: TEB122020WL
UPC: 783164068535
$ 454.44 EA
Company wide:
0
in stock
Documents & Guides
Breaker, 20 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
Overview
Breaker, 20 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164068535, TEB122020WL, ABBTEB122020WL
Specifications
| Mounting: | Panel |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Interrupt Rating AC: | 10 kA |
| Mounting: | Panel |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 20 |