Linear-Slide Switch, 20A, Beige

Item #: 0579679

Cat #: NT-1PS-BE

UPC: 027557392242

$ 34.17 EA
Company wide:
0 in stock
Nova T Linear-Slide Switch, 120/277V, 20A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Beige

Overview

Nova T Linear-Slide Switch, 120/277V, 20A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Beige

Nova T Linear Slide Switch, Single-pole (small control), 120V/20A in beige

Also known as: 027557392242, NT-1PS-BE, LUTNT1PSBE

Specifications

Type: CFL, Switch, Slide, Halogen, Dimmer, Single, Incandescent, Fluorescent, Electronic
Volts AC: 120, 277
Mounting: Surface
Amps: 20
Poles: 1
Color: Beige
Family / Style: Nova T
Type: CFL, Switch, Slide, Halogen, Dimmer, Single, Incandescent, Fluorescent, Electronic
Mounting: Surface
Poles: 1
Family / Style: Nova T
Volts AC: 120, 277
Amps: 20
Color: Beige