T59 5/16 (8mm) X 5/16 (8mm) Staples Clear

Item #: 0579670

Cat #: 591189

UPC: 079055591153

$ 12.13 EA
Company wide:
0 in stock
Documents & Guides
T59 5/16 (8mm) X 5/16 (8mm) Staples Clear

Overview

T59 5/16 (8mm) X 5/16 (8mm) Staples Clear
Also known as: 079055591153, 591189, ARS591189

Specifications

Width: 5/16 in
Material: Steel
Length: 5/16 in
Width: 5/16 in
Length: 5/16 in
Material: Steel