Voltage Power Alert

Item #: 0579595

Cat #: UPA-100

UPC:

Company wide:
0 in stock
Control Panel Voltage Alert. 40 - 750V AC / 30 - 1000V DC. NEMA 4X. Temperature, Ambient: -20 to +55 Degrees Celcius. Opening Size: 1-11/16".

Overview

Control Panel Voltage Alert. 40 - 750V AC / 30 - 1000V DC. NEMA 4X. Temperature, Ambient: -20 to +55 Degrees Celcius. Opening Size: 1-11/16".

The UPA-100 Power Alert reduces the risk of electrical arc flash by pre-verifying the electrical isolation from outside of a control panel. Hardwired to the circuit breaker or main disconnect, the UPA flashes whenever voltage is present. Engineered with redundant circuitry, the UPA-100 Power Alert is powered by the same voltage that it indicates. The eight detector UPA-100 visually alerts to the presence of dangerous AC or DC (Stored Energy) potentials occurring between any combination of the four monitored input lines (L1, L2, L3, GND). Two LED indicators are assigned to each input line and are designated “+” and “-”. For each input line carrying an AC potential (bi-polar), both the “+” and “-” LEDs will be active. A DC or Stored Energy potential will illuminate the “+” LED for the positive line and the “-” LED for the negative line.

Also known as: UPA-100, ATCUPA100

Specifications

Mounting: Panel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Volts AC Range: 40 - 750
Volts DC Range: 30 - 1000
Mounting: Panel
IP/NEMA Rating: NEMA 4X
Volts DC Range: 30 - 1000
Standards: California Proposition 65
Volts AC Range: 40 - 750