52" Ceiling Fan, 5-Blade, Satin Black Finish, Non-Reversible, Exterior

Item #: 0579519

Cat #: 310192SBK

UPC: 783927366663

Company wide:
0 in stock
Documents & Guides
52 Inch Ceiling Fan, 5-Blade, Satin Black Finish, Non-Reversible, Exterior, CSA UL Listed Wet

Overview

52 Inch Ceiling Fan, 5-Blade, Satin Black Finish, Non-Reversible, Exterior, CSA UL Listed Wet
Also known as: 783927366663, 310192SBK, KIC310192SBK

Specifications

Width: 52 in
Color: Satin Black
Material: Steel
Width: 52 in
Material: Steel
Color: Satin Black