80" Fan, 7-Blade, Antique Satin Silver, Non-Reversible

Item #: 0579493

Cat #: 310115ANS

UPC: 783927415064

Company wide:
0 in stock
Documents & Guides
80 Inch Fan, 7-Blade, Antique Satin Silver, Non-Reversible, Exterior, CSA UL Listed Wet

Overview

80 Inch Fan, 7-Blade, Antique Satin Silver, Non-Reversible, Exterior, CSA UL Listed Wet
Also known as: 783927415064, 310115ANS, KIC310115ANS

Specifications

Length: 80 in
Color: Silver
Length: 80 in
Color: Silver