75W Outdoor Wall Cylinder Downlight, Non-Metallic, Black

Item #: 0579477

Cat #: P5712-31

UPC: 785247109241

$ 107.10 EA
Company wide:
0 in stock
Documents & Guides
Outdoor Wall Cylinder Downlight, 75 Watt BR30, Incandescent, Medium Base, 120 Volt, Non-Metallic, Black

Overview

Outdoor Wall Cylinder Downlight, 75 Watt BR30, Incandescent, Medium Base, 120 Volt, Non-Metallic, Black
Also known as: 785247109241, P5712-31, PROP571231

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Black
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent
Wattage: 75
Color: Black
Standards: California Proposition 65