52" Ceiling Fan, 5-Blade, Brushed Nickel

Item #: 0579382

Cat #: 300117NI

UPC: 783927281645

Company wide:
0 in stock
Documents & Guides
52 Inch Ceiling Fan, 5-Blade, 3-Speed, Reversible, Brushed Nickel Finish, Reversible Blades with Cherry and Walnut Finishes

Overview

52 Inch Ceiling Fan, 5-Blade, 3-Speed, Reversible, Brushed Nickel Finish, Reversible Blades with Cherry and Walnut Finishes
Also known as: 783927281645, 300117NI, KIC300117NI

Specifications

Length: 52 in
Color: Brushed Nickel
Material: Steel
Length: 52 in
Material: Steel
Color: Brushed Nickel