Lathers Channel to Rod/Wire Clip, Side Mount, 2" Channel, 1/4" Rod

Item #: 0579353

Cat #: 4B2LS

UPC: 782856407249

$ 2.06 EA
Company wide:
0 in stock
Documents & Guides
4b2ls Lathers Channel hangar

Overview

4b2ls Lathers Channel hangar

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856407249, 4B2LS, CDY4B2LS

Features & Benefits

  • Provides pre-leveling of channel
  • No tools required for installation
  • Use with plain rod or wire

Specifications

Material: Spring Steel
Allowable Gauge Range: 1
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Allowable Gauge Range: 1