3P, Contactor, IEC, 24V DC

Item #: 0579293
Cat #: AL40-30-10-81
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
42 Motor Current Amp, 60 General Purpose Amp, 600V Rated, 24V DC Coil. A-Line Series, AL40 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

Overview

42 Motor Current Amp, 60 General Purpose Amp, 600V Rated, 24V DC Coil. A-Line Series, AL40 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.
Primarily for controlling 3 phase motors and power circuits 3 pole, 60 amp, non-reversing across the line contactor with 24V DC coil and 1 NO auxiliary contact
Also known as: AL40-30-10-81, ABBAL40301081

Specifications

Volts DC Control: 24
Poles: 3
Amps: 42
Type: Contactor, IEC, Non-Reversing
Volts DC Control: 24
Amps: 42
Poles: 3
Type: Contactor, IEC, Non-Reversing

Customer Reviews

No reviews for this product
(0)