3P, Contactor, IEC, 24V DC

Item #: 0579291
Cat #: AL30-30-10-81
UPC:
$ 624.20 EA
Company wide:
8 in stock
Documents & Guides
34 Motor Current Amp, 50 General Purpose Amp, 600V Rated, 24V DC Coil. A-Line Series, AL30 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

Overview

34 Motor Current Amp, 50 General Purpose Amp, 600V Rated, 24V DC Coil. A-Line Series, AL30 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.
Primarily for controlling 3 phase motors and power circuits 3 pole, 55 amp, non-reversing across the line contactor with 24V DC coil and 1 NO auxiliary contact
Also known as: AL30-30-10-81, ABBAL30301081

Specifications

Volts DC Control: 24
Poles: 3
Amps: 34
Type: Contactor, IEC, Non-Reversing
Volts DC Control: 24
Amps: 34
Poles: 3
Type: Contactor, IEC, Non-Reversing

Customer Reviews

No reviews for this product
(0)