3P, Contactor, IEC, 24V DC

Item #: 0579288
Cat #: AL26-30-10-81
UPC:
$ 475.62 EA
Company wide:
1 in stock
Documents & Guides
28 Motor Current Amp, 40 General Purpose Amp, 600V Rated, 24V DC Coil. A-Line Series, AL26 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

Overview

28 Motor Current Amp, 40 General Purpose Amp, 600V Rated, 24V DC Coil. A-Line Series, AL26 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.
Primarily for controlling 3 phase motors and power circuits 3 pole, 45 amp, non-reversing across the line contactor with 24V DC coil and 1 NO auxiliary contact
Also known as: AL26-30-10-81, ABBAL26301081

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 28
Volts DC Control: 24
Type: Contactor, IEC, Non-Reversing
Poles: 3
Amps: 28

Customer Reviews

No reviews for this product
(0)